SKU:
SIP2731950H
MPN:
06217
£849.00
Ex VAT
£1018.80
Inc VAT
Product Details
Product Specification
The TP7.0/50 is a powerful belt-driven petrol-powered compressor which boasts a compact but durable 50 litre air receiver, a super heavy-duty pump and full splash oil lubrication system, all of which is designed specifically to prolong service life and give optimal performance in all applications
Features and Benefits:
■ 7 hp petrol engine
■ 2 cylinder belt-driven compressor
■ Heavy-duty B3800 pump and solid construction
■ Splash oil lubrication system
■ Integrated safety release valve
■ Steel constructed guard and fuel tank
■ Wheel mounted for easy movement
Attribute | Value |
---|---|
Application | DIY/Enthusiast |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713062171 |
ECLASS Code | 36431402 |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 11CFM |
Maximum Pressure | 130psi |
MFR Part No. | 6217 |
Mobility | Wheeled |
Model Number | TP7.0/50 |
Overall Height | 84cm |
Overall Length | 89cm |
Overall Width | 41cm |
Piston Displacement | 13CFM |
Power | 7hp |
Power Source | Petrol |
Standards Met | CE Approved |
Tank Capacity | 50L |
UNSPSC Code | 40151601 |
Weight | 60kg |