SKU:
SIP2731951K
MPN:
06219
£1299.00
Ex VAT
£1558.80
Inc VAT
Product Details
Product Specification
User friendly low noise air compressor with easy to use controls. Designed for those wanting a powerful performance with a fraction of the noise levels allowing the compressor to be installed closer to work stations.
The low noise level is produced as the high duty pump and 3.0hp motor enclosed in an acoustic chamber. Offering 14CFM piston displacement with a 145psi max working pressure with a 100 litre air receiver.
Features and Benefits:
■ Wheel-mounted for easy movement
■ Heavy-duty 100 litre air receiver
■ 145psi maximum pressure
■ For industrial-grade air requirements
■ Acoustic chamber for pump and motor
■ Fitted with durable B3800 pump
■ Super quiet 69dB(A) low noise level
Attribute | Value |
---|---|
Application | Garage/Workshop |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713062195 |
ECLASS Code | 36431402 |
Fuse Rating | 16A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 9.5CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6219 |
Mobility | Wheeled |
Model Number | B3800/3M/100 |
Overall Height | 100cm |
Overall Length | 123cm |
Overall Width | 50cm |
Piston Displacement | 14CFM |
Power | 3hp |
Power Source | Electric |
Standards Met | CE Approved |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 100L |
UNSPSC Code | 40151601 |
Weight | 90kg |