£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
This SIP 24 Litre compressor features a powerful 1.5hp motor offering a maximum pressure of 116 psi (8.0 bar). Compact and portable thanks to the compact and lightweight design.
Features and Benefits:
■ Easy to read gauge fitted as standard
■ simple ergonomic controls
■ 24 litre air receiver
■ Integrated tool tray on top of the compressor
■ Wheel mounted for easy movement
Typical Applications:
■ Designed for small workshops and trade applications
Attribute | Value |
---|---|
Application | Garage/Workshop Trade |
Brand | SIP |
Drive Type | Direct Drive |
EAN | 5012713062256 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Free |
Max. Free Air Delivery | 4CFM |
Maximum Pressure | 116psi |
MFR Part No. | 6225 |
Mobility | Wheeled |
Model Number | 25-0 |
Piston Displacement | 7CFM |
Power | 1.5hp |
Power Source | Electric |
Standards Met | CE Approved |
Start Method | Simple push on/off button start |
Supply Voltage | 230V |
Tank Capacity | 25L |
UNSPSC Code | 40151601 |
Weight | 21kg |