£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
06236 - Airmate Compressor - Low Noise
This compressor is light, easy to transport and has an oil-free pump unit entirely made of die-cast aluminium requiring no maintenance. Stainless steel valves. Extra large wheels and extra long handle. Oil-free operation provides clean air - ideal for spraying. No risk of oil spillage, even when the machine is laid on its side in a car boot for example. Designed for ease of use - ideal for DIY and trade users. Strong plastic covers to protect all internal parts. Tank conforms to full EC directives.
Motor: 1.5hp - brush.
Input power: 230V 50Hz.
Piston displacement: 7cfm.
Fuse rating: 13amp.
Low noise operation: 66dBA.
Receiver tank size: 24ltr.
Max. pressure: 10bar.
Weight: 21kg.
Attribute | Value |
---|---|
Application | Garage/Workshop |
Brand | SIP |
Drive Type | Direct Drive |
EAN | 5012713062362 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Free |
Max. Free Air Delivery | 3.5CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6236 |
Mobility | Wheeled |
Model Number | 6236 |
Overall Height | 44.5cm |
Overall Length | 57cm |
Overall Width | 25.5cm |
Piston Displacement | 7CFM |
Power | 1.5hp |
Power Source | Electric |
Standards Met | CE Certified |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 24L |
UNSPSC Code | 40151601 |
Weight | 21kg |