£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
06248
This compressor is powerful and robust yet light and easy to transport. It features an integrated control board, fully protected by the strong plastic cover. Ideal for demanding professionals and serious DIY users looking for a high performance, oil-less and quiet operation. Efficient cooling system. Light, practical and quiet.
Specifications:
Input power: 230V 50Hz.
Piston displacement: 5CFM.
Fuse rating: 13amp.
Motor: 1HP - induction.
Low noise operation: 66dBA.
Receiver tank size: 6 litres.
Max. pressure: 8 bar.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713062485 |
ECLASS Code | 36431402 |
Max. Free Air Delivery | 5CFM |
Mobility | Hand Carry |
Power | 1hp |
Power Source | Electric |
Supply Voltage | 230V |
Tank Capacity | 6L |
UNSPSC Code | 40151601 |