SKU:
SIP2731954K
MPN:
06249
£157.00
Ex VAT
£188.40
Inc VAT
3 Variations Available
Product Details
Product Specification
These vertical compressors are a reliable space-saving solution for garages or workshops that do not have the area to house a large horizontal compressor, but still have large air requirements
Features and Benefits:
■ Space-saving design
■ Integrated top-mounted control panel with easy to read gauge
■ Oil-free operation
■ Convenient top handle
■ Complete with regulator
■ Easy turn drain valve
■ Wheel -mounted for easy movement (06243,06245)
Attribute | Value |
---|---|
Application | DIY/Enthusiast |
Brand | SIP |
Drive Type | Direct Drive |
EAN | 5012713062492 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Free |
Max. Free Air Delivery | 3CFM |
Maximum Pressure | 116psi |
MFR Part No. | 6249 |
Mobility | Wheeled |
Model Number | V215/25 |
Overall Height | 54cm |
Overall Length | 32cm |
Overall Width | 31cm |
Piston Displacement | 6.5CFM |
Power | 1.5hp |
Power Source | Electric |
Standards Met | CE Approvels |
Supply Voltage | 230V |
Tank Capacity | 25L |
UNSPSC Code | 40151601 |
Weight | 16.3kg |