SKU:
SIP2732030Z
MPN:
06254
£354.00
Ex VAT
£424.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This ProTECH range of compressors constructed from high quality materials to make them practical and ideal for frequent and sustained heavy-duty use. These direct-drive models are for professionals looking for high performance and good air reserve.
Features and Benefits:
• Compact and Lightweight for easy transportation
• Direct Drive
• Durable metal air filter housing to reduce the risk of damage
• Ultra heavy-duty oil free Pumps
• Sturdy feet for easy positioning
• 2 Year Warranty
Attribute | Value |
---|---|
Application | Industrial |
Brand | SIP |
Drive Type | Direct Drive |
EAN | 5012713062546 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Free |
Max. Free Air Delivery | 4CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6254 |
Mobility | Hand Carry |
Model Number | OL197/10RC ProTECH-230V |
Overall Height | 31.5cm |
Overall Length | 53.5cm |
Overall Width | 47.5cm |
Piston Displacement | 8CFM |
Power | 1.5hp |
Power Source | Electric |
Standards Met | CE Certified |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 10L |
UNSPSC Code | 40151601 |
Weight | 25kg |