£6079.00
Ex VAT
£7294.80
Inc VAT
Product Details
Product Specification
A compressor designed for continuous use in demanding workshops and industrial environments. Optimised to be able to run with at 100% duty cycle for over a 24 hour period without any drop in performance, low energy consumption with relatively low noise levels.
Features and Benefits:
■ IE3 premium efficiency motor that, when combined with high performance with air ends, minimises energy costs reducing overall CO2 emissions
■ Large oil filter and separator filter offers longer service intervals, lower costs and easier maintenance
■ The Easy Tronic Micro ll (ETM II) controller features a back light display which shows the working pressure, oil temperature, total working hours, on-load working hours, compressor status and hours remaining before the next service is required
■ Compressor cabinet is cooled by the axial fan is directly controlled by the ETM II in order to quickly reach and maintain the operation temperature
■ The Poly-V belt drive ensures significantly lower power losses and three times the service life com paired to a standard range V-type belt
■ Refrigerated compressed air dryers remove water from the air stream by cooling the air to approximately 3°C and effectively condensing out the moisture in a controlled environment. They generally produce air quality that is appropriate for approximately 95% of all compressed air applications. The integrated air refrigeration dryer prolongs the life of the compressor, pipes and air tools.
Attribute | Value |
---|---|
Application | Industrial |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713062638 |
ECLASS Code | 36431402 |
Fuse Rating | 20A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 65.3CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6263 |
Mobility | Static |
Model Number | SIRIO 15-10-200ES |
Overall Height | 153cm |
Overall Length | 198cm |
Overall Width | 70cm |
Power | 20hp |
Power Source | Electric |
Standards Met | CE Approvels |
Start Method | Non-electric Start |
Supply Voltage | 400V |
Tank Capacity | 500L |
UNSPSC Code | 40151601 |
Weight | 436kg |