£749.00
Ex VAT
£898.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The SIP 3HP-SRB is a belt-driven compressor featuring a heavy-duty pump for reliable trade performance, an oversized crankcase, cast iron barrel, and aluminium after-cooler.
Features and Benefits:
■ Oil-lubricated, belt-driven model
■ Heavy-duty air receiver size
■ 145psi (10 bar) max. working pressure
■ Finned manifolds and cast iron barrel
■ Extra-strong moulded belt guarding
■ Heavy-duty aluminium after-cooler
■ Durable and oversized crankcase
■ Premium Italian construction
Attribute | Value |
---|---|
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713062942 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 8.5CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6294 |
Mobility | Static |
Piston Displacement | 13CFM |
Power | 3hp |
Power Source | Electric |
Supply Voltage | 230V |
Tank Capacity | 200L |
UNSPSC Code | 40151601 |
Weight | 96kg |