£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
The VN series of vertical air compressors boast hard wearing heavy- duty pumps on both models for added reliability during trade operation. A compact and space saving design with a squat air receiver being completely practical for smaller workshops and environments with less space
Features and Benefits:
■ Oil-lubricated
■ Belt-driven unit with extra-strong wire mesh guard
■ heavy-duty aluminium after-cooler
■ 150 litre vertical squat air receiver
■ 145psi (10 bar) maximum pressure
■ 06323 high performance B2800 pump is fitted as standard
■ 06325 high performance B3800 pump is fitted as standard
■ Multi-finned flywheel for cooling
■ Compact space-saving design
■ Oversized crankcase and heavy-duty cast iron barrel
■ Supplied with pressure regulator
Attribute | Value |
---|---|
Application | Garage/Workshop |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713063239 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 8.5CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6323 |
Mobility | Static |
Model Number | VN3/150-SB |
Overall Height | 1460cm |
Overall Width | 600cm |
Piston Displacement | 13CFM |
Power | 3hp |
Power Source | Electric |
Standards Met | CE Approvals |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 150L |
UNSPSC Code | 40151601 |
Weight | 126kg |