£1379.00
Ex VAT
£1654.80
Inc VAT
Product Details
Product Specification
This vertical air compressors boasting a hard wearing two stage pump for greater efficiency and for added reliability during trade operation. A compact and space saving design being completely practical for smaller workshops and environments with less space
Features and Benefits:
■ Oil-lubricated
■ Belt-driven unit with extra-strong wire mesh guard
■ 150 litre vertical air receiver
■ 145psi (10 bar) maximum pressure
■ High performance NB5 pump
■ Multi-finned flywheel for cooling
■ Compact space-saving design
■ Heavy-duty cast iron barrel
■ Supplied with pressure regulator
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713063352 |
ECLASS Code | 36431402 |
Max. Free Air Delivery | 18CFM |
Maximum Pressure | 145psi |
Mobility | Static |
Power | 5.5hp |
Power Source | Petrol |
Supply Voltage | 400V |
Tank Capacity | 150L |
UNSPSC Code | 40151601 |