SKU:
SIP2730645F
MPN:
06457
£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Twin gauges and oil lubrication, as well as an efficient cooling system and external filters for easy access and an optimum performance.
Features and Benefits:
■ Oil-lubricated, direct-drive unit
■ Powerful 2.0hp (1.5kW) motor
■ Compact air receiver size
■ Built with an efficient cooling system
■ External air filters for easy access
■ Fitted with quality twin gauges
■ Noise Level: 94dB(A)
Attribute | Value |
---|---|
Application | Garage/Workshop Trade |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713064571 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 4.8CFM |
Maximum Pressure | 116psi |
MFR Part No. | 6457 |
Mobility | Wheeled |
Model Number | RC2/24 |
Piston Displacement | 8CFM |
Power | 2hp |
Power Source | Electric |
Standards Met | CE Approved |
Start Method | Simple push on/off button start |
Supply Voltage | 230V |
Tank Capacity | 24L |
UNSPSC Code | 40151601 |
Weight | 25kg |