SKU:
SIP2731964F
MPN:
06585
£1639.00
Ex VAT
£1966.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The TN Series of trade belt-driven air compressors boast a heavy-duty two -stage pump for greater efficiency and longer service life. An Exceptionally durable cast iron barrel and full oil lubrication allow for comfortable prolonged trade and industrial use.
Features and Benefits:
■ 400V (20amp), 3 phase supply
■ Powerful 5.5, 7.5, 10hp motor models
■ 200 or 270 litre air receiver options
■ Shock resistant flywheel guard
■ Ideal for heavy, prolonged tasks
■ Supplied with anti-vibration mounts
Attribute | Value |
---|---|
Application | Garage/Workshop Industrial Trade |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713065851 |
ECLASS Code | 36431402 |
Fuse Rating | 20A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 25CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6585 |
Mobility | Static |
Model Number | TN7.5/270 |
Overall Height | 152cm |
Overall Length | 134cm |
Overall Width | 54cm |
Piston Displacement | 34CFM |
Power | 7.5hp |
Power Source | Electric |
Standards Met | CE Approvals |
Supply Voltage | 400V |
Tank Capacity | 270L |
UNSPSC Code | 40151601 |
Weight | 157kg |