noscriptAIRMATE Belt Drive Trade compressors 230V (13amp) | Cromwell Tools

SIP

AIRMATE Belt Drive Trade compressors 230V (13amp)

2 Variations

These belt-driven compressors feature extremely hard wearing pump units and after-coolers, resulting in an incredibly durable product which is highly resistant. The strong moulded belt guard and cast iron pump block ensure that the compressors offer a reliable service throughout their long lifespan. The compressor has a slow running belt for smooth operation, whilst the multi-finned flywheel and oversized crankcase ensure improved cooling and lubrication.

Features and Benefits
• 100 litre air receiver offers a 10 bar maximum pressure rating from a 13CFM piston displacement
• Built on two large wheels with a handle to ensure easy mobility
• 230V (13amp)
• Regulator included
Built on two large wheels with a handle this machine offers improved mobility to the user allowing them to move the air supply to where it is required.
• Durable aluminium aftercooler

Typical Applications
• Ideal for prolonged use in trade and workshop environments

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1