£204.00
Ex VAT
£244.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This new range of great value compressors from PCL are suitable for both trade
and DIY applications.
PCL's Direct Drive piston compressors feature proven and reliable compressor
pumps from 2HP to 3HP, direct driven by a high quality electric motor.
Each model is complete with automatic controls for ease of use and economical
operation. These models provide a reliable and robust solution for
semi-professional and DIY workshop applications.
Fitted with Genuine PCL couplings
Attribute | Value |
---|---|
Brand | PCL |
Drive Type | Direct Drive |
EAN | 5014875142302 |
ECLASS Code | 36431402 |
Max. Free Air Delivery | 6.6CFM |
Maximum Pressure | 115psi |
MFR Part No. | CM2024D |
Mobility | Wheeled |
Overall Height | 62cm |
Overall Length | 30cm |
Overall Width | 60cm |
Piston Displacement | 7.2CFM |
Power | 2hp |
Power Source | Electric |
Standards Met | 2014/30/EU Electromagnetic Compatibility Directive2006/42/EU Machinery Directive 2011/65/EU Restriction of Hazardous Substances 2014/29/EU Pressure Equipment Directive 2000/14/EC Outdoor Noise Directive |
Start Method | Simple push on/off button start |
Supply Voltage | 230V |
Tank Capacity | 24L |
UNSPSC Code | 40151601 |
Weight | 22.4kg |