£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
This new PCL Belt Driven compressor represents a popular range of
efficient, durable and reliable models ideal professional and serious DIY users.
Features
-Aluminium compressor pump and cast cylinder
-Simple push on/off button start
-Twin capacitors and a centrifugal switch aid trouble free start up on a 13amp supply
-Heavy-duty guards protect belt and flywheel that is diesel pump to aid cooling
Slow speed, low temperature, low noise
-User friendly clear pressure gauges and oil level gauge
Attribute | Value |
---|---|
Brand | PCL |
Drive Type | Belt Drive |
EAN | 5014875142326 |
ECLASS Code | 36431402 |
Max. Free Air Delivery | 11.1CFM |
Maximum Pressure | 145psi |
MFR Part No. | CM3100B |
Mobility | Wheeled |
Overall Height | 78cm |
Overall Length | 44cm |
Overall Width | 112cm |
Piston Displacement | 11.1CFM |
Power | 3hp |
Power Source | Electric |
Standards Met | European Directive 2006/42/CEE,2004/108/EC, 2006/95/EC, 2009/105.NORMES STANDARDISED APPLIED:EN 1012-1, 60335-1, EN 55014,EN 61000-3-2, EN 61000-3-3. |
Start Method | Simple push on/off button start |
Supply Voltage | 230V |
Tank Capacity | 100L |
UNSPSC Code | 40151601 |
Weight | 60kg |