£139.17
Ex VAT
£167.00
Inc VAT
Product Details
Product Specification
Product Documents
CNL223
2hp 23ltr Compressor
These Direct Drive oil-free compressors are built of quality materials to ensure trouble free use and can be run on a normal 240V domestic supply. Robust in manufacture, they all come with a pressure cut-off switch, fully automatic stop/start control, tank and line pressure gauges and an air outlet regulator. Robust 2hp direct drive motor producing an 8bar/115psi working pressure and an air supply of 8cfm/230ltr/min which is enough to run most air tools.
Attribute | Value |
---|---|
Application | DIY/Enthusiast Garage/Workshop |
Brand | Kobe |
Drive Type | Direct Drive |
EAN | 5036140058484 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Free |
Max. Free Air Delivery | 8CFM |
Maximum Pressure | 115psi |
Mobility | Wheeled |
Model Number | CNL223 |
Overall Height | 60cm |
Overall Length | 57cm |
Overall Width | 36cm |
Power | 2hp |
Power Source | Electric |
Standards Met | Electromagnetic Compatabillity Directive 204/108/EC Low Voltage Directive 2006/95/EC Machinery Directive 2006/42/EC Simple Pressure Vessels Directive 2009/105/EC |
Start Method | Electric Start |
Supply Voltage | 240V |
Tank Capacity | 23L |
UNSPSC Code | 40151601 |
Weight | 30kg |