£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
The DEWALT DCC1018N-XJ 18V 10L XR Compressor Bare Unit is a compact powerhouse, offering reliability and portability. With a substantial 10-litre tank and a manageable 11kg weight, it ensures impressive performance without sacrificing convenience. The oil-free motor guarantees longevity and low maintenance, making it a go-to tool for carpenters, flooring contractors, cabinet makers, and emergency services. Versatile applications, from window and flooring trims to carpentry, make it an essential in various trades. The rubber base prevents wandering, and the durable roll cage ensures protection. The ball drain valve allows quick release, and the OneTurn Regulator saves valuable time.
Features and Benefits
• 18V Brushless oil free motor for high reliability and eliminates frequent wear of components
• Lightweight, compact, portable 11kg for portability (without battery), designed to be carried flush against the users leg
• OneTurn ™Regulator saves time and provides consistent performance
• Rubber base for stability to prevent unit from walking
• Heavy duty roll cage enhances the durability of the compressor
Attribute | Value |
---|---|
Brand | DeWalt |
ECLASS Code | 36431402 |
Lubrication | Oil Free |
MFR Part No. | DCC1018N-XJ |
Model Number | DCC1018N-XJ |
Number of Batteries Supplied | 0 |
Power | 0.4hp |
Power Source | Battery |
Start Method | Simple push on/off button start |
Supply Voltage | 18V |
Tank Capacity | 10L |
UNSPSC Code | 40151601 |
Weight | 12.89kg |