noscriptChicago Pneumatic CP879 3/8" REVERSIBLE ANGLE DRILL 1800RPM T023999 | Cromwell Tools

Chicago Pneumatic

CP879 3/8" REVERSIBLE ANGLE DRILL 1800RPM

SKU:

CPT2698059L

MPN:

T023999

£130.20

Ex VAT

£156.24

Inc VAT

OUT OF STOCK

    Product Details

    Reversible angle air drill features a compact, low profile head for drilling in confined areas. Features reverse valve and teasing throttle for control from start up through run down.
    Free speed: 1800rpm
    Average air consumption: 5.25cfm
    Air inlet thread: 1/4?? NPTF
    Minimum hose size: 3/8??
    Sound: 95dBA


    Product Specification
    Attribute
    Value

    Air Consumption

    595CFM

    Air Inlet Size

    1/4in.

    Brand

    Chicago Pneumatic

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    EAN

    0015451394912

    ECLASS Code

    21050101

    Item

    Air Angle Drill

    No Load Speed

    1800rpm

    Power

    260W

    Power Source

    Air

    Reversibility

    Reversible

    UNSPSC Code

    27112703