£107.59
Ex VAT
£129.11
Inc VAT
Product Details
Product Specification
Pencil Grinder for high speed, precision de-burring work as well as general maintenance use.
Features and Benefits
• 3mm and 1/8" collets included to allow use with both metric and standard carbide burs
• Very low noise level: only 71 dB(A)
• High free speed RPM: 60,000 Max
• Exhaust overhose redirects exhaust away from operator for added comfort
• Twist throttle allows for variable speed use
• General purpose pencil style die grinder is good for most shop type applications
• Lightweight and easy to handle
• Quiet and compact
• Low air consumption
• Ideal for restricted work space applications
Attribute | Value |
---|---|
Air Consumption | 3.5CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
EAN | 0015451539030 |
ECLASS Code | 21051390 |
Features | Rear Exhaust Ring-style Throttle Variable Speed |
Includes | 3mm & 1/8"collet Silencer Hose |
Item | Pencil Grinder |
Length | 133mm |
MFR Part No. | CP9104Q |
Model Number | CP9104Q |
No Load Speed | 60,000rpm |
Noise / Vibration Information | Very low noise level at only 71 dB(A) Vimration Emission 8.3 m/s² |
Power | 37W |
Power Source | Air |
UNSPSC Code | 27112704 |