noscriptChicago Pneumatic CP714 -Air Hammer /Chisel T012735 | Cromwell Tools

Chicago Pneumatic

CP714 -Air Hammer /Chisel

SKU:

CPT2698011L

MPN:

T012735

£579.00

Ex VAT

£694.80

Inc VAT

OUT OF STOCK

    Product Details

    • Maximised operator comfort and control.
    • Smooth operation.
    • Low vibration to maximsie productivity.
    • Heavy duty pistol grip hammer.
    • Positive action trigger for precise control over speed range.
    • Speed regulator.
    • Ergonomic oriented handle.
    • Chisel Shank Size 0.401" (10.2mm).
    • Cold Rivet Capacity 6.4mm.
    • Cold Rivet Capacity Steel 4.8mm


    Product Specification
    Attribute
    Value

    Air Consumption

    8.5CFM

    Air Inlet Size

    1/4"

    Blows per Minute

    2,000bpm

    Brand

    Chicago Pneumatic

    Compatible Hose Inner Diameter

    10mm

    EAN

    0015451008161

    ECLASS Code

    21060400

    Handle Style

    Pistol Grip

    Material

    Aluminium

    MFR Part No.

    T012735

    Model Number

    CP714

    Noise / Vibration Information

    Sound Power Level (Lwa) 106 dB(A) Sound Pressure Level (Lpa) 95 dB(A) Vibration Emission 13.8 m/s² Vibration Uncertainty (K) 5.81 m/s²

    Overall Length

    190mm

    Speed Features

    Variable Speed

    Stroke Length

    80mm

    UNSPSC Code

    27131504

    Weight

    1.5kg