£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This SIP professional Air Hose Reel is designed for you to complete tasks with ease, possessing a strong plastic casing and integrated carry handle it can be easy transported. It is also made with flow through, and paired with a quality ratchet and recoil system this allows the air to pass through the centre of the reel for it to be wound or unwound easily during any operation.
Features and Benefits
• Connection hose length - 1.4m
• Integrated carry handle makes for easy transportation
• Strong plastic casing
• Quality ratchet and recoil system
• Auto layer technology automatically layers hose across the reel to help prevent bunching within the case
• Bracket for wall mounting
Attribute | Value |
---|---|
Brand | SIP |
Colour | Hi-Vis Yellow |
EAN | 5012713079766 |
Inside Diameter | 10mm |
MFR Part No. | 07976 |
Overall Length | 30m |
Temperature Range | -5 to 45°C |
Thread Size | BSP Male 1/4in. |
UNSPSC Code | 40142002 |