noscriptPCL HA2137, Air Hose, 15m x 8mm, 300bar HA2137 | Cromwell Tools

PCL

HA2137, Air Hose, 15m x 8mm, 300bar

SKU:

PCL2593310M

MPN:

HA2137

£37.79

Ex VAT

£45.35

Inc VAT

IN STOCK (5)

    Product Details

    This standard and Vertex coupling air tool hose is manufactured from TPE (thermoplastic elastomer), which is a mix of polymers that both look and feel like rubber, but with chemical and oil-resistant properties that ensures an excellent performance in a range of industrial environments. Available in popular cut lengths and in two bore sizes, it's ideal for conveying liquids, chemicals or air to suit your requirements.


    Features and Benefits
    • Provides excellent abrasion and ageing resistance
    • Contributes to safe tool use and helps to prolong component service life
    • Simple to use adaptor and male thread fittings are quick to plug in
    • Easy handling reduces operator fatigue
    • Supplied with daptors to suit Standard & Vertex series


    Typical Applications
    • Workship
    • Industrial
    • Garage forecourt


    Standards
    • RoHS 3 compliant
    • BS EN ISO 5774 (Textile reinforcement types of plastic hoses for compressed air applications)


    Product Specification
    Attribute
    Value

    Brand

    PCL

    Burst Pressure

    63bar

    Colour

    Black

    EAN

    5014875860657

    Inside Diameter

    10mm

    MFR Part No.

    HA2137

    Outside Diameter

    15mm

    Overall Length

    15m

    Temperature Range

    -10 to 60°C

    UNSPSC Code

    40142002

    Working Pressure

    300bar