£144.00
Ex VAT
£172.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Rubber PVC Alloy (PTE) compound that is available in popular cut lengths. Complete with coupling and adaptor ends to suit 100 series. Just plug in and go.
Burst pressure: 63 bar
Working pressure @20°C: 300 lbf/in2 (21 bar)
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875860763 |
Inside Diameter | 13mm |
MFR Part No. | HA2150 |
Outside Diameter | 21mm |
Overall Length | 15m |
UNSPSC Code | 40142002 |