£24.79
Ex VAT
£29.75
Inc VAT
9 Variations Available
Product Details
Product Specification
The PCL® air hose is manufactured from TPE (thermoplastic elastomer) compound to provide both the look and feel of rubber, but with chemical and oil-resistant properties to ensure an excellent performance in a range of industrial environments. These air hoses are supplied with a 100 series coupling and adaptor ends for your convenience.
Features and Benefits
• Provides excellent abrasion and ageing resistance
• Flexible with kink resistance for easy working
• Easy to use - just plug in and go
• Silicone and cadmium free
Standards
• BS EN ISO 5774
• RoHS 3 compliant
Attribute | Value |
---|---|
Brand | PCL |
Burst Pressure | 63bar |
Colour | Black |
EAN | 5014875860060 |
Inside Diameter | 8mm |
MFR Part No. | HA2152 |
Outside Diameter | 15mm |
Overall Length | 10m |
Temperature Range | -10 to 60°C |
Thread Size | Rp 1/4in. |
UNSPSC Code | 40142002 |
Working Pressure | 21bar |