noscriptAction Sealtite HEX050M-050HT SS, Hosetail, 1/2mm, 1/2, 20bar HEX050M-050HT SS | Cromwell Tools

Action Sealtite

HEX050M-050HT SS, Hosetail, 1/2mm, 1/2, 20bar

SKU:

ASL2594337D

MPN:

HEX050M-050HT SS

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Swivel hose tail connection for water guns. Tail is serrated for secure connection. Constructed from 316 stainless steel with EPDM seal.


    Product Specification
    Attribute
    Value

    Brand

    Action Sealtite

    Colour

    Silver

    Inside Diameter

    1/2mm

    MFR Part No.

    HEX050M-050HT SS

    Temperature Range

    0 to 140°C

    Thread Size

    1/2in.

    UNSPSC Code

    40142002

    Working Pressure

    20bar