noscriptChicago Pneumatic CP749 Air Impact Wrench, 1/2in. Drive, 827Nm Max. Torque T024587 | Cromwell Tools

Chicago Pneumatic

CP749 Air Impact Wrench, 1/2in. Drive, 827Nm Max. Torque

SKU:

CPT2698027F

MPN:

T024587

£364.00

Ex VAT

£436.80

Inc VAT

IN STOCK (6)

    Product Details

    This CP749 - 1/2" heavy-duty impact ratchet is designed for applications requiring significant torque and power. The impact ratchet's 'spring hammer' double dog clutch mechanism not only delivers incredible power but ensures high durability and reduced vibration, enhancing performance and user comfort. The wrench offers a substantial torque output of 850Nm, making it capable of handling even the toughest loosening and tightening tasks, and features a differential regulator with four positive power settings in forward and greater power in reverse, allowing users precise control according to the task's demands.


    Features and Benefits
    • Provides up to 827Nm of torque, ideal for high-demand applications
    • Features an oil bath 'spring hammer' clutch mechanism improving the wrench's longevity and producing minimal vibration
    • Offers four power settings in forward and maximum power in reverse for tailored usage
    • Compact design measures just 178mm in length, perfect for working in constrained spaces
    • Comes with a 1/4" npt air inlet thread suitable for a 10mm air hose and a 16mm bolt capacity for improved compatibility
    • Operates efficiently with 5cfm air consumption, reducing operational costs


    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/4in.

    Blows per Minute

    1320bpm

    Body Style

    Pistol Grip

    Brand

    Chicago Pneumatic

    Compatible Hose Inner Diameter

    10mm

    Drive Size

    1/2in.

    EAN

    0015451415297

    ECLASS Code

    21052003

    Height

    205mm

    Item

    Air Impact Wrench

    Length

    178mm

    Max. Torque Rating

    827Nm

    MFR Part No.

    T024587

    Model Number

    CP749

    No Load Speed

    6400rpm

    Noise / Vibration Information

    Sound Power 107 db(A) Sound Pressure 96 db(A) Vibration 6.2 m/s² (ISO-28927-2) Vibration Uncertainty (K) 2.0 m/s²

    Power Source

    Air

    Torque Range

    (Fwd) 68 - 610Nm

    UNSPSC Code

    27112713

    Weight

    2.5kg

    Width

    70mm