£89.17
Ex VAT
£107.00
Inc VAT
Product Details
Product Specification
Combi nailer/stapler constructed with aluminium housing, a rubber comfort grip, fastener view window and adjustable exhaust. Supplied with oil and carry case.
Features and Benefits:
•Equipped with adjustable depth control, a non-mar tip and the ability to fire brads and crown staples
Typical Applications:
•DIY
•Light trade use, including second fix brad and stapling
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 80 - 100psi |
Brand | Bostitch |
Compatible Nail Type | Brad |
EAN | 5902013924548 |
ECLASS Code | 21052590 |
Exhaust Location | Adjustable Exhaust |
Features | Depth Control |
Height | 242mm |
Item | Air Nailer |
Length | 245mm |
Model Number | Apc-2IN1 |
Nail Capacity | 110 |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 15 - 50mm |
Nail Size | 18 Gauge |
Nailer Orientation | Straight |
Power Source | Air |
UNSPSC Code | 27112716 |
Weight | 1.1kg |
Width | 63mm |