noscriptChicago Pneumatic CP9882, Rivet Gun, Air, Air Inlet Size 1/4in. 8941098820 | Cromwell Tools

Chicago Pneumatic

CP9882, Rivet Gun, Air, Air Inlet Size 1/4in.

SKU:

CPT2699569M

MPN:

8941098820

£187.00

Ex VAT

£224.40

Inc VAT

IN STOCK (28)

    Product Details

    Highly durable and easy-to-use air riveter. A reliable tool for general maintenance on light and heavy vehicles.
    Powerful and rugged, it's a perfect tool for riveting operations on panels and plates.
    Supplied with 4 nozzles for rivets sizes 3/32", 1/8", 5/32" and 3/16"
    (2.4, 3.2, 4 and 4.8mm).


    Features and Benefits
    • Simple construction for easy maintenance
    • Perfect for trailer panels, number plates, and any type of panel maintenance


    Technical Information
    Max axial pulling load: 1000kg
    Average air consumption: 1cfm
    Actual air consumption: 4cfm
    Noise level: 62db(A)
    Sound DBA pressure: 73db(A)
    Vibration a (ISO-28927-8): <2.5 m/s²
    Net weight: 1.50kg
    Overall length: 225mm


    Product Specification
    Attribute
    Value

    Air Consumption

    4CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    6.2psi

    Brand

    Chicago Pneumatic

    Compatible Hose Inner Diameter

    10mm

    Compatible Rivet Diameter

    4.8in.

    EAN

    0015451596132

    ECLASS Code

    21060990

    Handle Style

    Pistol Grip

    Includes

    1/8" Nozzle(3.2mm) 3/16" Nozzle(4.8mm) 3/32" Nozzle(2.4mm) 5/32" Nozzle(4mm)

    Item

    Air Rivet Gun

    Length

    225mm

    MFR Part No.

    8941098820

    Model Number

    CP9882

    Noise / Vibration Information

    Sound Level: 62 dB

    Power Source

    Air

    UNSPSC Code

    27131500

    Weight

    1.5kg