£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand LA437-EU Air Riveter is specially designed to meet the needs of various maintenance applications and light productions. It is engineered for ease of use and durability in a simple yet effective package.
Rivet Capacity 2.4 to 4.8 mm
Stroke Length 16 mm
Net Weight 2.8 Kg
Overall Length 165 mm
Overall Height 260 mm
Average Air Consumption (per cycle) 1.7 l/min
Sound Pressure: 94 dBA
Sound Power 107 dBA
Vibration 1.6 m/s2 Tool Rating - 1 Star - Standard Duty
Attribute | Value |
---|---|
Air Consumption | 0.06CFM |
Air Inlet Size | 1/4 |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Compatible Rivet Diameter | 4.8in. |
ECLASS Code | 21060990 |
Handle Style | Pistol Grip |
Height | 260mm |
Includes | Nipples for various shank sizes |
Item | Air Rivet Gun |
Length | 165mm |
MFR Part No. | LA437-EU |
Model Number | LA437-EU |
Noise / Vibration Information | Sound Level: 94 dB |
Power Source | Air |
UNSPSC Code | 27131500 |
Weight | 2.8kg |