Kobe Red Line

SS1525K 1/4" BIT SIZE, STRAIGHT AIR SCREWDRIVER KIT

SKU:

KBE2703800K

MPN:

2703800K

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (32)

    Product Details

    The SS1525K screwdriver is perfect for professionals needing precision and versatility in assembly and disassembly tasks. It operates with a 10mm air hose and delivers 10-30 lbs/inch of torque at 90 PSI with 4 cfm air consumption. Its 1/4" hex drive capacity supports varied applications.


    Features and Benefits
    • Interchangeable clutch springs offer adjustable torque for different applications
    • Operates at 90 PSI with 4 cfm air consumption for effective performance
    • 1/4" hex drive and minimal vibration (1.0 m/s²) ensure accurate and smooth operation
    • Ergonomic grip and handle improve comfort during extended use
    • Includes clutch adjusting wrench, mini oil bottle, and various bits for diverse tasks


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    4CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Body Style

    Inline

    Brand

    Kobe Red Line

    Compatible Bit Size

    1/4in.

    Compatible Hose Inner Diameter

    10mm

    Drive Type

    Hex

    EAN

    5036140089389

    ECLASS Code

    21050890

    Item

    Power Screwdriver Kit

    Model Number

    SS1525K

    No Load Speed

    0-1500rpm

    Noise / Vibration Information

    77dba sound pressure level 89dba sound power level

    Power Source

    Air

    Torque Range

    0.3-0.7Nm

    UNSPSC Code

    27112710

    Weight

    0.6kg