The new 12V tools offer compatibility with existing 10.8V products, making upgrades seamless. With a 33mm reduction in size compared to previous models, these tools are highly portable, weighing only 0.9kg for ease of use. The efficient brushless motor provides 15% more runtime and enhanced performance, ensuring longer tool life. A bright LED light on the tool foot improves visibility in low-light conditions. The 15-position adjustable torque control and 10mm keyless chuck with automatic spindle lock ensure precise screw driving and quick bit changes. The set includes a belt hook, two 2Ah batteries, a charger, and a TSTAK-compatible kit box.
Features and Benefits
• 33mm shorter and only 0.9kg for ultimate portability
• Efficient brushless motor delivers 15% more runtime than previous models
• Bright LED light on the tool foot for clear visibility in low light
• 12V tools and batteries are fully compatible with 10.8V products
• 15-position adjustable torque control and 10mm keyless chuck with automatic spindle
• Lock for quick and accurate bit changes
The kit DCD740C1-GB contains the Right Angle Drill Driver DCD740N-XJ (Bare Unit) supplied with 1 x 1.5Ah Li-Ion battery, 30 minute charger (UK Plug) & carry case.