£910.00
Ex VAT
£1092.00
Inc VAT
Product Details
Product Specification
DR300-T3000-T5-30
Free speed: 3000rpm.
Power: 300w 0.4hp.
Weight: 0.62kg.
Angle of head: 30°.
Air consumption: 20cfm.
Air inlet: 1/4" BSP.
Collet output.
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Desoutter |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
Compatible Hose Inner Diameter | 6mm |
EAN | 0015451602161 |
ECLASS Code | 21050101 |
Features | Safety Lever Teasing Throttle |
Item | Air Angle Drill |
No Load Speed | 3000rpm |
Power | 300W |
Power Source | Air |
Reversibility | Non-reversible |
Torque Range | 4 |
UNSPSC Code | 27112703 |
Weight | 0.62kg |