noscriptKobe KAG100, Angle Grinder, Electric, 4in., 11,500rpm, 240V, 700W 2791420D | Cromwell Tools

Kobe

KAG100, Angle Grinder, Electric, 4in., 11,500rpm, 240V, 700W

SKU:

KBE2791420D

MPN:

2791420D

£64.49

Ex VAT

£77.39

Inc VAT

OUT OF STOCK

    Product Details

    700W motor. Aluminium alloy gear housing. Slim low profile body design for easy use and access. Multi-position side handle. Disc guard can be turned 60°. Spindle locking device. Disc not included.


    No load speed: 11,500rpm.
    Rated voltage: 240V.
    Spindle thread: M10
    Frequency: 50Hz.
    Disc size: 100mm (not included).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kobe

    Disc Diameter

    4in.

    EAN

    5036140230965

    ECLASS Code

    21051314

    Features

    Backing Pad Ø100mm Disc Ø100mm Spindle Thread M10 Wire Cup Brush Ø65mm

    Includes

    Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner

    Item

    Corded Angle Grinder

    Manufacturer Guarantee

    One Years Manufactures Warranty

    MFR Part No.

    KAG100

    Model Number

    KAG100

    No Load Speed

    11,500rpm

    Noise / Vibration Information

    Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 1.5 dB

    Power

    700W

    Power Source

    Electric

    Series

    KAG100

    Spindle Size

    M10

    UNSPSC Code

    27112704

    Voltage

    240V