£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
KAG115
700W motor. Aluminium alloy gear housing. Slim, low profile body design for easy use and access. Multi-position side handle. Protective guard that can be turned 60°. Spindle locking device.
Attribute | Value |
---|---|
Brand | Kobe |
Disc Diameter | 4.5in. |
EAN | 5036140254817 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø115mm Disc Ø115mm Spindle Thread M14 Wire Cup Brush Ø75mm |
Height | 110mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 270mm |
Manufacturer Guarantee | One Years Manufactures Warranty |
MFR Part No. | KAG115 |
Model Number | KAG115 |
No Load Speed | 11,500rpm |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) |
Power | 700W |
Power Source | Electric |
Series | KAG115 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |