noscript115mm 720W Angle Grinders | Cromwell Tools

Makita

115mm 720W Angle Grinders

2 Variations

With a powerful 720w motor that gives 11000rpm, these small angle grinders are able to take on the most demanding jobs. The small diameter barrel type grip with a useful paddle switch allows the user comfortable control at all times plus these Makita® power tools have a labyrinth construction that seals the motor and ball bearings from dirt and dust. The side handle is positioned at a 20° angle for greater comfort and operator control with the all ball bearing design and metal gear housing increasing durability and giving the trade longer tool life. Available as either a 110V or 240V tool.

Features and Benefits
• Double Insulation
• Ergonomically designed high comfort grip when using
• Small gear housing for easy handling and manoeuvrability
• Easy-to-operate paddle type on/off switch
• Small diameter barrel type grip
• Labyrinth construction seals the motor and bearings from dirt and dust
• Compact and lightweight
• Supplied with wheel guard and side handle

Typical Applications
• Construction
• DIY
• Carpentry