SKU:
ING2708168X
MPN:
3445MAX-M
£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
The 3445MAX-M Air Angle Grinder is a powerful and versatile tool designed for rapid material removal. With a robust 660W air-powered motor that delivers up to 12,000 RPM, this 125 mm pneumatic grinder ensures efficient performance in demanding applications, from vehicle repair and bodywork to metal fabrication and construction. Its lightweight composite design offers excellent ergonomics, reducing user fatigue during extended use. Safety is enhanced with reliable speed control and an M14 mounting for secure disc attachment, ensuring precision and stability during operation.
Features and Benefits
• 660W motor delivers 12,000 RPM for high-speed material removal
• 125mm disc capacity is Ideal for versatile grinding and cutting applications.
• Composite body has a reduced weight, improving handling
• M14 mounting ensures secure attachment and operational safety
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630230820044 |
ECLASS Code | 21051314 |
Item | Air Angle Grinder |
MFR Part No. | 3445MAX-M |
Power Source | Pneumatic Powered |
UNSPSC Code | 27112704 |