£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Modified gear set for increased torque during grinding.
• Durable/robust design.
• Auto-balancer & anti-vibration side handle to reduce vibration.
• Piston type exhaust for reduced noise.
Attribute | Value |
---|---|
Air Consumption | 39.9CFM |
Air Inlet Size | 1/4in. |
Brand | ATA |
ECLASS Code | 21051314 |
Exhaust Location | Front |
MFR Part No. | RA14S-125-PA5 |
Noise / Vibration Information | Sound Level 75 db(A) |
Power | 1,100W |
Throttle Features | Safety throttle lever |
UNSPSC Code | 27112704 |
Weight | 1.9kg |