ATA

180/230mm Angle Disc Sander/Grinder 5,500 rpm - RA5

SKU:

ATA2693047E

MPN:

RA5

£609.00

Ex VAT

£730.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Key Points - RA5


    • Designed to reduce overheating and sparking on titanium.


    • Planetary gear system provides high torque at low speeds.


    • Oil re-circulation system prolongs gear life


    • Low height improves access to work piece


    • Lightweight and durable construction


    • Side handle may be fitted left or right to suit operator


    • For grinding, sanding, finishing and polishing work on titanium, stainless steel, aluminium, fibre glass and wood.


    • For grinding and sanding operations with consumables of 178-230mm diameter.


    Product Specification
    Attribute
    Value

    Air Consumption

    32.49CFM

    Brand

    ATA

    ECLASS Code

    21051314

    Exhaust Location

    Front

    MFR Part No.

    RA5

    Noise / Vibration Information

    sound Level 69 db(A)

    Power

    820W

    Throttle Features

    Safety throttle lever

    UNSPSC Code

    27112704

    Weight

    2.75kg