£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
The XR brushless grinder from the DeWalt® Perform & Protect range incorporates a range of features for operator safety. An integrated kickback brake and anti-rotation E-Clutch system ensure controlled working.
Features and Benefits
• Overload protection switches off the grinder until cooled to prevent overheating
• An electronic soft start allows for a controlled, safe start-up
• Mesh covers to prevent dust build-up in the motor for enhanced product life
• Rubber handle over mould improves grip and user comfort
• PowerStack™ batteries provide the most efficient and long-lasting power source for improved productivity
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21051314 |
Item | Grinder |
MFR Part No. | DCG409H2T-GB |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |