noscript20V Cordless Angle Grinder | Cromwell Tools

Ingersoll-Rand

20V Cordless Angle Grinder

2 Variations

The Ingersoll Rand G5351-K22 is a 20V cordless angle grinder and cut-off tool, designed to provide the power of pneumatic tools with the flexibility and mobility of a cordless device. It features a slim and well-balanced design, making it ideal for accessing tight spaces and reducing user fatigue. Equipped with a high-performance brushless motor, the G5351M ensures reliable performance with advanced safety features such as Anti-Kickback and overload protection.

Features and Benefits
• Slim, well-balanced body for access to tight spaces
• High-performance brushless motor delivering up to 8,000 RPM
• Extended paddle switch and inline battery design for reduced interference
• Comfortable rubberised grip for prolonged use
• Tool-free guard attachment and spindle-lock button for easy accessory changes

Typical Applications
• Material removal
• Surface preparation
• Blade sharpening
• Metal cutting