£187.00
Ex VAT
£224.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This 115mm cordless Angle Grinder designed for heavy-duty cutting and grinding tasks. Powered by a 40V Li-ion XGT battery, it features a potent 40V brushless motor with a soft start for smooth operations, delivering up to 8,500 rpm. Safety features include an electric brake, paddle-type switch, and anti-restart function, while the spindle lock facilitates quick wheel changes. The grinder offers operator convenience with a versatile side handle and tool-less wheel cover for easy angle adjustments. Enhanced safety is provided by the Active Sensing Feedback Technology (AFT), shutting down the grinder if the rotation speed suddenly decreases.
Features and Benefits
• Capable of continuously performing heavy duty cutting and grinding
• Wheel diameter 115mm, maximum wheel thickness 7.2mm
• Paddle type switch
• Electric brake for increased operator safety
• Anti-restart function
• Spindle lock for easy wheel changes
• Active Feedback Sensing Technology (AFT)
Attribute | Value |
---|---|
Brand | Makita |
Brushed or Brushless | Brushless |
ECLASS Code | 21051314 |
Includes | Case |
Item | Angle Grinder |
MFR Part No. | GA012GZ01 |
Model Number | GA012GZ01 |
No Load Speed | 8500rpm |
Power Source | Battery-Powered |
UNSPSC Code | 27112704 |
Voltage | 40V |