£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
The GA005GZ01 is a 125mm cordless Angle Grinder, driven by a 40V Li-ion XGT battery for robust cutting and grinding. Its powerful 40V brushless motor, soft start feature, and 8,500 rpm capability ensure efficient performance. Safety is prioritized with an electric brake, slide switch with lock-on function, anti-restart feature, and spindle lock for swift wheel changes. The grinder offers operator convenience with a versatile side handle and tool-less wheel cover, allowing quick angle adjustments. Enhanced safety is provided by the Active Sensing Feedback Technology (AFT), shutting down the grinder if the rotation speed suddenly decreases.
Features and Benefits
• Capable of continuously performing heavy duty cutting and grinding
• Wheel diameter 125mm, maximum wheel thickness 7.2mm
• Slide switch with lock-on function
• Electric brake for increased operator safety
• Anti-restart function
• Spindle lock for easy wheel changes
• Active Feedback Sensing Technology (AFT)
Attribute | Value |
---|---|
Brand | Makita |
Brushed or Brushless | Brushless |
Disc Diameter | 125in. |
ECLASS Code | 21051314 |
Includes | Case |
Item | Angle Grinder |
MFR Part No. | GA005GZ01 |
Model Number | GA005GZ01 |
No Load Speed | 8500rpm |
Number of Batteries Supplied | None |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 40V |