SKU:
ING2703200P
MPN:
345MAX-M
£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 345MAX-M is an air-powered angle grinder designed for heavy-duty applications, delivering exceptional power and performance. This 5-inch grinder offers a superior power-to-weight ratio, maximizing material removal rates. Its internal governor ensures consistent speed under load, while an enhanced grip design promotes extended use without causing fatigue.
Features and Benefits
• Powerful 0.88 hp air-powered motor for impressive performance
• 12,000 rpm for efficient material removal
• Internal governor maintains consistent speed under load
• Enhanced grip design for comfortable extended use
• Durable construction for heavy-duty applications
Typical Applications
• Material removal tasks
• Cutting off using abrasive wheels
• Vehicle repair and body work
• Construction projects
Metal fabrication
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Disc Diameter | 5in. |
EAN | 6630230820112 |
ECLASS Code | 21051314 |
Item | Angle Grinder |
Length | 244mm |
MFR Part No. | 345MAX-M |
Model Number | 345MAX-M |
No Load Speed | 12000rpm |
Noise / Vibration Information | Sound Pressure 79.6 dB |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 1.54kg |
Width | 140mm |