SKU:
DYN2705264B
MPN:
52638
£669.00
Ex VAT
£802.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Dynabrade depressed center wheel grinders are ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal. With powerful motors and high speeds, these angle grinders can get through workpieces with ease and efficiently. The spindle sizes are of standard sizes allowing for wide compatibility of grinding discs.
Features and Benefits
• Powerful motors and high speeds allow these angle grinders can get through workpieces with ease and efficiently
• Standard sized spindles allow for wide compatibility of grinding discs
Attribute | Value |
---|---|
Air Consumption | 43CFM |
Air Inlet Size | 3/8in. |
Brand | Dynabrade |
EAN | 0616026526389 |
ECLASS Code | 21051314 |
Exhaust Location | Rear |
MFR Part No. | 52638 |
Noise / Vibration Information | Sound Power (dBA): 78 Sound Pressure (dBA): 78 Uncertainty: 2.8 Vibration Level (m/sec²): 8.5 Vibration Method: ISO 28927-1 |
Power | 969W |
Throttle Features | Locking Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 2.45kg |