noscriptDynabrade 53281 7" (180 mm) Depressed Centre Right Angle Air Angle Grinders 53281 | Cromwell Tools

Dynabrade

53281 7" (180 mm) Depressed Centre Right Angle Air Angle Grinders

SKU:

DYN2705320Z

MPN:

53281

£1389.00

Ex VAT

£1666.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dynabrade depressed center wheel grinders are ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal. With powerful motors and high speeds, these angle grinders can get through workpieces with ease and efficiently. The spindle sizes are of standard sizes allowing for wide compatibility of grinding discs.


    Features and Benefits
    • Powerful motors and high speeds allow these angle grinders can get through workpieces with ease and efficiently
    • Standard sized spindles allow for wide compatibility of grinding discs


    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/2in.

    Brand

    Dynabrade

    EAN

    0616026532816

    ECLASS Code

    21051314

    Exhaust Location

    Rear

    MFR Part No.

    53281

    Power

    2,087W

    Throttle Features

    Locking Lever Throttle

    UNSPSC Code

    27112704