£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 4152-HL is an ultra-duty vacuum-ready pneumatic orbital sander, designed to produce a high-quality finish with minimal vibration. This 150 mm (6'') sander features a hook-and-loop pad, a 2.5 mm orbit, and a lube-free motor. It efficiently extracts dust and particles, keeping foreign matter away from the motor and channelling dust away from the work area.
Features and Benefits
• Vacuum-ready design for efficient dust extraction
• Low vibration for a high-quality finish
• Hook-and-loop pad for easy attachment changes
• 2.5mm orbit and 12,000 rpm free speed for optimal performance
• Durable composite housing and auto-balancer systems for longevity
• Lubricant-free motor for reduced maintenance
Typical Applications
• Smoothing and sanding welds
• Sanding paint and fibreglass
• Working on wood and body filler
• Feather edging
• Removing rust
• Preparing metal surfaces
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Disc Diameter | 6in. |
EAN | 6630230178398 |
ECLASS Code | 21051314 |
Includes | 4152-HL, Tool with pad |
Item | Orbital Sander |
MFR Part No. | 4152-HL |
Model Number | 4152-HL |
No Load Speed | 12000rpm |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.87kg |