£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
9553NB
Compact, powerful one-handed grinder with improved motor. Labyrinth construction of the machine body protects all ball bearings from dust and debris. Armature is coated with protective zigzag varnish and field coated with powder varnish to protect the motor from dust and wire breakage. This ensures maximum durability for masonry cutting.
Power input: 710W.
No load speed: 11,000rpm.
Spindle thread: M10 x 1.5.
Disc bore size: 16mm.
Weight: 1.40kg.
Accessories: side handle and pin spanner. Disc supplied separately.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4in. |
ECLASS Code | 21051314 |
Item | Corded Angle Grinder |
Model Number | 9553NB |
No Load Speed | 11,000rpm |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |