£76.99
Ex VAT
£92.39
Inc VAT
2 Variations Available
Product Details
Product Specification
• Compact and Lightweight.
• Ideal for general grinding and cutting applications.
• Anti-restart function.
• Soft start feature.
• Side handle for operator control.
• Higher motor power.
• Lock-on switch to reduce user fatigue.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4.5in. |
EAN | 0088381808736 |
ECLASS Code | 21051314 |
Features | Abrasive Disc 115mm Diamond Blade 115mm Wire Cup Brush 90mm |
Height | 106mm |
Includes | Diamond wheel Grinding wheel Side handle Wrench |
Item | Corded Angle Grinder |
Length | 271mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 9557NBR/2 |
Model Number | 9557NBR/2 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound power 97 dB(A) Noise sound pressure 86 dB(A) Vibration: Artificial Wheel 7.5 m/s² Vibration K factor 1.5 m/s² |
Power | 840W |
Power Source | Electric |
Series | 9557NBR/2 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |