SKU:
MLW2632634E
MPN:
4933451215
£75.49
Ex VAT
£90.59
Inc VAT
2 Variations Available
Product Details
Product Specification
AG800-115E
Powerful 800 Watt motor for various applications with only 2.0 kg of weight for comfortable use during longer working periods with flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas.
Disk Sold Separately.
Attribute | Value |
---|---|
Brand | Milwaukee |
Disc Diameter | 4.5in. |
EAN | 4002395260812 |
ECLASS Code | 21051314 |
Features | 4 Metre Cable Backing Pad Ø115mm Cup Brush Ø75mm Disc Ø115mm Maximum Cutting Depth 28mm Spindle Thread Size M14 |
Includes | Flange Flange Nut Safety Guard Side Handle |
Item | Corded Angle Grinder |
Length | 194mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | AG800-115E |
Model Number | AG800-115E |
No Load Speed | 11,500rpm |
Noise / Vibration Information | Sound Power Level 96.1 dB(A) Sound Pressure Level 85.1 dB(A) Sound Uncertainty K 3 dB Vibration Emission Value Ah 4.4 m/s² (Sanding Disc) Vibration Emission Value Ah 4.5 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 800W |
Power Source | Electric |
Series | AG800-115E |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |